Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X10X12
Zoro # G403655767
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 SAE
- Fitting Thread Size 2 1-1/16-12
- Fitting Thread Type 1 SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X10X12
- Zoro # G403655767
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-1/16-12 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1.375 |
Overall Length | 1.79 |
Overall Length (mm) | 45.466 |
Hex Size (mm) | 34.925 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Material | Steel |
Weight | 0.31 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- DAYTON Base Plate (P125-287-0200)
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566200, Pressure Line, 3 micron, Outside-In (MF0058432)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX04SS)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X16X16SS)
- WORLD WIDE FITTINGS JIC Male to Female Pipe Connector Stainless Steel (2405X16X12SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- World Wide Fittings Hydraulic Hoses & Fittings