Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X10X08
Zoro # G503655872
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Overall Length 1.38
- Fitting Thread Size 2 3/4-16
- Material Steel
- Fitting Thread Size 1 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6410X10X08
- Zoro # G503655872
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.38 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1.063 |
Overall Length (mm) | 35.052 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.168 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X08X18)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X06X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X08X08SSLN)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- World Wide Fittings Hydraulic Hoses & Fittings