Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X08X04
Zoro # G203655622
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Fitting Thread Size 1 3/4-16
- Overall Length 1.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X08X04
- Zoro # G203655622
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.16 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 29.464 |
Details
Fitting Thread Type 2 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.09 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- FOSTER Auto Socket, 1/4" MPT, Alum/Steel/Brass (SHD3103)
- FESTO Push-In Connector QS-10H-8 (QS-10H-8)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- World Wide Fittings Hydraulic Hoses & Fittings