Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X04X08
Zoro # G503655346
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.35
- Hex Size 1.063
- Material Steel
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X04X08
- Zoro # G503655346
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.35 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 34.29 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.164 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- ELESA Oil level indicators, HGFT.21-1 NPT (HGFT. (inch sizes))
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1", 1 1/4" Od With 3/4" Length, 153871 (153871)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X20X24)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X10X10)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR (FF6400-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings