Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female JIC Swivel Straight
Mfr # 9316X10X10
Zoro # G803654810
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.43
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Hex Size 1
- Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9316X10X10
- Zoro # G803654810
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.43 |
Hex Size | 1 |
Length | 1.88 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 36.322 |
Details
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.22 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 25.4 |
End 1 Hex | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BB18H)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X06X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X04)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X04X04SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X02)
- World Wide Fittings Hydraulic Hoses & Fittings