Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female JIC Swivel Straight
Mfr # 9316X10X08
Zoro # G503654509
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Fitting Thread Type 1 SAE
- End 2 Connection Type Female
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9316X10X08
- Zoro # G503654509
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 1 | SAE |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Weight | 0.2375 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- FESTO Vacuum Filter VAF-DB-3/8 (VAF-DB-3/8)
- CONTINENTAL CONTITECH AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- World Wide Fittings Hydraulic Hoses & Fittings