Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female JIC Swivel Straight
Mfr # 9316X08X10
Zoro # G803654490
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Type 1 SAE
- Material Steel
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9316X08X10
- Zoro # G803654490
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | SAE |
Material | Steel |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Weight | 0.1875 |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253038, Pressure Line, 3 micron, Outside-In (MF0060423)
- SKF SKF-6210, Single Row Ball Brgs, 6210 (6210)
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X20X24)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X06)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- World Wide Fittings Hydraulic Hoses & Fittings