Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female JIC Swivel Straight
Mfr # 9316X06X04
Zoro # G903653720
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Body Material Steel
- End 2 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9316X06X04
- Zoro # G903653720
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- HARTELL Vcv-17 A3X-115 Check Valve (670042)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X14S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 45-SS (SS-5503-08-08-FG)
- World Wide Fittings Hydraulic Hoses & Fittings