Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Male Pipe 90° Elbow
Mfr # F3569X10X08
Zoro # G003654498
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Hex Size 0.88
- Fitting Thread Type 2 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3569X10X08
- Zoro # G003654498
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.88 |
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 22.352 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.35 |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Trigger (TTR4410213G)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ3, Pressure Line, 3 micron, Outside-In (MF0059465)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X02)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X16)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X10)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- World Wide Fittings Hydraulic Hoses & Fittings