Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow
Mfr # 9515X16X12
Zoro # G303654501
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Hex Size 1.313
- Fitting Thread Size 1 1-5/16-12
- Material Steel
- Fitting Thread Size 2 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9515X16X12
- Zoro # G303654501
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.313 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.92 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Hex | 1.25 |
End 1 Hex (Metric) | 31.75 |
Body Material | Steel |
End 1 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- BANDO S5M-600 Timing Belt, 100-S5M-600 (100-S5M-600)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X06X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X08)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X12X06SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X20X20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs