Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow
Mfr # 9515X12X16
Zoro # G203654427
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Size 1 1-1/16-12
- Hex Size 1.313
- Fitting Thread Size 2 1-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9515X12X16
- Zoro # G203654427
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.98 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 38.1 |
End 2 Connection Type | Female |
End 1 Connection Type | Male Adjustable |
End 1 Hex | 1.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- DEUBLIN Union Clnt/Air 1/4NPT 108 Flng (2620-200-252)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-4-6)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X16X16)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X12X12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X24X24)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X16)
- World Wide Fittings Hydraulic Hoses & Fittings