Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow
Mfr # 9515X10X06
Zoro # G503653618
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Fitting Thread Size 1 7/8-14
- Fitting Thread Size 2 3/8-18
- Fitting Thread Type 2 NPT Swivel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9515X10X06
- Zoro # G503653618
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT Swivel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.39 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 22.225 |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.875 |
Body Material | Steel |
End 1 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPFC (056C17G5317)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow (4356X04X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X04X04SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X16X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X04X02)
- World Wide Fittings Hydraulic Hoses & Fittings