Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow
Mfr # 6815X12X10
Zoro # G203654601
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Type 1 SAE
- Adapter Type Elbow and Straights
- End 2 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6815X12X10
- Zoro # G203654601
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | SAE |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- SMC Valve, Dbl Slnd, Base Mnt, 2 Position, 24VDC (SY3240-5G)
- BESTORQ Aftermarket JOHN DEERE H31330 Replacement Belt, A42 (A42)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X08)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- World Wide Fittings Hydraulic Hose Adapters & Plugs