Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow
Mfr # 6815X08X08
Zoro # G003654573
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 3/4-16
- Hex Size 1.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6815X08X08
- Zoro # G003654573
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-16 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.48 |
End 1 Connection Type | Male Adjustable |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6014 C3, Single Row Ball Bearings (6014 C3)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- KBC Ball Bearing, 90mm x 140mm x 24mm, single row deep groove ball bearing, two shields, C3 Fit (6018-ZZ KBC)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X12X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X02X02)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FOR (6410-08-04)
- World Wide Fittings Hydraulic Hoses & Fittings