Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow
Mfr # 6815X06X08
Zoro # G403654692
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Material Steel
- Fitting Thread Type 1 SAE
- End 2 Connection Type Female
- Weight 0.4419
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6815X06X08
- Zoro # G403654692
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | SAE |
End 2 Connection Type | Female |
Weight | 0.4419 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male Adjustable |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm (253147)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- NATIONAL Small Bore Inch Seal, 442251 (442251)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X04X06)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Male Pipe to Male British Standard Pipe Parallel Straight Adapter (7032X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X16X16X16)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X10)
- World Wide Fittings Hydraulic Hoses & Fittings