Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow
Mfr # 6815X04X04
Zoro # G903654710
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 7/16-20
- Material Steel
- Fitting Thread Size 1 7/16-20
- Hex Size 0.75
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6815X04X04
- Zoro # G903654710
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | SAE |
Weight | 0.18 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male Adjustable |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Fan Motor, Jetstream 250 Series (PARMTRJ2500A)
- ENERPAC Air Motor Assy (DA5816900SR)
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs