Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss Adjustable to Female JIC Swivel 90° Elbow
Mfr # 6809X16X16
Zoro # G203654748
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 1.313
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 1-5/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6809X16X16
- Zoro # G203654748
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | SAE |
Weight | 0.9876 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 442in PL, T118 (442L075)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X20X24)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X10X10)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs