Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe to Male JIC Run Tee
Mfr # F5755X12X12X12
Zoro # G203655042
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.063
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5755X12X12X12
- Zoro # G203655042
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 27.0002 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.6 |
End 3 Thread | 1-1/16-12 |
End 1 Connection Type | Male |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 3 Style | JIC 37° Flare |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Grease Fitting Assortment, 70 Piece (TIT45215)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X04X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X08X08)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X06X06SSLN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs