Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe to Male JIC Run Tee
Mfr # F5755X08X08X08
Zoro # G803654995
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/4-16
- Fitting Thread Size 2 1/2-14
- Hex Size 0.875
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5755X08X08X08
- Zoro # G803654995
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.38 |
End 3 Style | JIC 37° Flare |
Body Material | Steel |
End 3 Connection Type | Male |
End 3 Thread | 3/4-16 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, 90 deg Elbow (6501-04-04-FG)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 12 # of Teeth (40BS12H X 5/8)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X08X22)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- World Wide Fittings Hydraulic Hoses & Fittings