Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X12X16
Zoro # G003655334
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-11-1/2
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 2 NPT
- Overall Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5205X12X16
- Zoro # G003655334
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length | 2.25 |
Hex Size | 1.375 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 57.15 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.38 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- FESTO Standards-Based Cylinder DSNU-16-50-PPS-A (DSNU-16-50-PPS-A)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- World Wide Fittings Hydraulic Hoses & Fittings