Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X10X06
Zoro # G603655154
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.938
- Fitting Thread Type 2 NPT
- Material Steel
- Overall Length 1.7
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5205X10X06
- Zoro # G603655154
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.938 |
Overall Length | 1.7 |
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length (mm) | 43.18 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.172 |
Body Material | Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- DIXON Air King MNPT End Iron, 1/4" (AMB1)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X06)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X08X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- ADAPTALL Hose Adapter, 5/8", BSPP (9030-10)
- World Wide Fittings Hydraulic Hoses & Fittings