Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X08X16
Zoro # G703654873
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1-11-1/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5205X08X16
- Zoro # G703654873
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 1-11-1/2 |
Overall Length | 2.05 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 52.07 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Weight | 0.34 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- TERRE PRODUCTS Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel (31450115A)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP 90 (2501-06-06)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X06)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX08X08)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- World Wide Fittings Hydraulic Hoses & Fittings