Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X08X12
Zoro # G003654887
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 3/4-16
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.85
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5205X08X12
- Zoro # G003654887
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.85 |
Hex Size | 1.125 |
Overall Length (mm) | 46.99 |
Hex Size (mm) | 28.575 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.22 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Base, Cartridge Valve (B10-2-A8T)
- HANSEN Coupler Plug, (M)NPT, 1/4, Brass (B10)
- BESTORQ H Timing Belts (630H200)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3611T)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X06X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X06)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs