Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe Straight Connector
Mfr # 5205X06X08
Zoro # G803654568
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.69
- Material Steel
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5205X06X08
- Zoro # G803654568
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.69 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length (mm) | 42.926 |
Hex Size (mm) | 22.225 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.13 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (3FCY6)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- COXREELS Gear Guard for 1175 Series (7700)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X10X10)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MOR-SS (SS-6400-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs