Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC To Male Pipe Bulkhead Straight With Locknut
Mfr # 2706X12X12LN
Zoro # G303653726
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/4-14
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2706X12X12LN
- Zoro # G303653726
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-14 |
Hex Size | 1.375 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 2.976 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 75.5904 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.555 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 34.925 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Hex | 1.375 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUFIL Hydraulic Filter Element (INR-S-0095-API-PF25-F)
- SKF SKF 6200 2Z, Single Row Ball Bearings (6200 2Z)
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X12X22)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X06X06)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06MOR ADJ (6403-NWO-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings