Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC To Male Pipe Bulkhead Straight With Locknut
Mfr # 2706X04X04LN
Zoro # G503654165
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/4-18
- Hex Size 0.688
- Fitting Thread Type 2 NPT
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2706X04X04LN
- Zoro # G503654165
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.688 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length | 2.08 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 52.832 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.104 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Hex | 0.688 |
End 1 Hex (Metric) | 17.4752 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 56C, 20:1 (SK1SI40Y-56C-20:1)
- TAP MAGIC Cutting Oil, 12 oz, Aerosol, EP-Xtra, Yellow (10012EL)
- TRITAN Agricultural Ball Bearing, Round Bore, Cylindrical OD, 1.5005-in. Bore, 80mm OD, 21mm Outer Ring W (W208PP10)
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- WORLD WIDE FITTINGS JIC to Male Pipe 45° Elbow Stainless Steel (2503X08X06SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X08X08SS)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X04X04SS)
- TOMPKINS Hydraulic Fitting-Steel06MJ HEX HEAD PLUG (2408-06)
- World Wide Fittings Hydraulic Hoses & Fittings