Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC To Male Pipe Bulkhead Straight
Mfr # 2706X12X12
Zoro # G303653702
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Overall Length 2.976
- Fitting Thread Size 1 3/4-14
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2706X12X12
- Zoro # G303653702
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Overall Length | 2.976 |
Fitting Thread Size 1 | 3/4-14 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length (mm) | 75.5904 |
Hex Size (mm) | 34.925 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.466 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (RCJ 5/8)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- JET Motor (JTAS10-131)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X04X04LN)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X04)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X16X16MH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X10)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X12X08)
- TOMPKINS Hydraulic Fitting-Steel20MJ-24MP 90 (2501-20-24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs