Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC To Male Pipe Bulkhead Straight
Mfr # 2706X06X06
Zoro # G503653915
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.813
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 3/8-18
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2706X06X06
- Zoro # G503653915
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.813 |
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length | 2.184 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 55.4736 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.1194 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 21 # of Teeth (35B21)
- FAFNIR Ball Bearings, #9105KDD (9105KDD)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.75-in. Bore (UCPA209-28A)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X02)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X24)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X04X04SS)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM27)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-5/16-12, 1-11-1/2, El (2068-16-16S)
- World Wide Fittings Hydraulic Hoses & Fittings