Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe 90° Elbow
Mfr # F5405X06X06
Zoro # G003655396
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 2 3/8-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5405X06X06
- Zoro # G003655396
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Weight | 0.17 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- TRU-FLATE Coupler Air Line Female 1/4 (13-435)
- DYNABRADE 1/4 In. NPT Ball Swivel (97016)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X24X24LN)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X10)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs