Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe 90° Elbow - Extra Long
Mfr # F5435X12X08
Zoro # G803656036
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/2-14
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5435X12X08
- Zoro # G803656036
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Weight | 0.81 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- MITSUBOSHI 2/B285 288Inch Outside Length, 2 Ribs (2RB285)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X24X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs