Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight - Long
Mfr # 5316X12X16
Zoro # G403654104
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 SAE
- End 2 Connection Type Male
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5316X12X16
- Zoro # G403654104
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | SAE |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- LUCKY LINE Dry Lubricant, Graphite, Gray, 4.5g (9501)
- FESTO Solenoid Coil MSFG-24/42-50/60-OD (MSFG-24/42-50/60-OD)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X32CF)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM27)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X16X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- World Wide Fittings Hydraulic Hoses & Fittings