Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X20X32
Zoro # G903653546
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- End 1 Connection Type Male
- End 2 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X20X32
- Zoro # G903653546
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Weight | 1.84 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- BOWER Tapered Roller Bearing Cone - 1.875 In Id X 1.1542 In W (467)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL7)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Female Pipe to Female JIC Swivel 90° Elbow (6503X04X04)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X12X08)
- TOMPKINS Hydraulic Fitting-Stainless16MOR-16FP-SS (SS-6405-16-16-FG)
- World Wide Fittings Hydraulic Hoses & Fittings