Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X20X12
Zoro # G203653536
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 SAE
- Body Material Steel
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X20X12
- Zoro # G203653536
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | SAE |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 15 feet Solid Fittings (HR14-015)
- CLIMAX METAL PRODUCTS 2CC-125-125 Two-Piece Clamping Coupling Recessed Screw (2CC-125-125)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM14)
- World Wide Fittings Hydraulic Hose Adapters & Plugs