Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X16X16
Zoro # G003653675
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1-5/16-12
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X16X16
- Zoro # G003653675
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.5 |
Overall Length | 2.04 |
Overall Length (mm) | 51.816 |
Hex Size (mm) | 38.1 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.47 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR6)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- WORLD WIDE FITTINGS JIC Nut - Long (5115X10)
- WORLD WIDE FITTINGS Bonded Seal British (9900X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X20X20)
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- World Wide Fittings Hydraulic Hoses & Fittings