Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X10X12
Zoro # G503656398
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 SAE
- Material Steel
- Hex Size 1.25
- Fitting Thread Size 1 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X10X12
- Zoro # G503656398
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.25 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 1.86 |
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 47.244 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | SAE |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.328 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- BESTORQ Replacement for 350116 BILLY GOAT INDUSTRIES Power Rake/Overseeder: PR500H Belt for Drive, 5LK360 (5LK360)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- BANDO L Timing Belt, 855L050G (855L050G)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X20X20)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X08SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X10)
- TOMPKINS Hydraulic Fitting-Stainless20MP-12FP REDUCER-SS (SS-5406-20-12-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs