Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X08X20
Zoro # G803656098
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 2 1-5/8-12
- Overall Length 1.87
- Hex Size 1.875
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X08X20
- Zoro # G803656098
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/8-12 |
Overall Length | 1.87 |
Hex Size | 1.875 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 47.625 |
Overall Length (mm) | 47.498 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.638 |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- PREVOST Prevost Prevos1 1/4 Truflate 1/4"Female (PRVUSI061201)
- MI-T-M Nozzle, 15050 QC (18-0407)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X04X02X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X12)
- TOMPKINS Hydraulic Fitting-Stainless24MOR HOLLOW HEX PLUG-SS (SS-6408-HHP-24-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs