Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X08X10
Zoro # G203656155
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 7/8-14
- Fitting Thread Size 1 3/4-16
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5315X08X10
- Zoro # G203656155
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.6 |
Hex Size | 1 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 40.64 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | SAE |
Weight | 0.19 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X05X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- WORLD WIDE FITTINGS Flareless Union Tee Stainless Steel (C2603X06X06X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- EATON AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs