Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X06X04
Zoro # G503655629
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Overall Length 1.27
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X06X04
- Zoro # G503655629
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 1.27 |
Hex Size | 0.625 |
Fitting Thread Size 2 | 7/16-20 |
Overall Length (mm) | 32.258 |
Hex Size (mm) | 15.875 |
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0692 |
End 2 Connection Type | Male |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- MARATHON MOTORS Permanent Split Capacitor Motor, 1/3 HP, 48Y Frame, 115V AC Voltage, 1,075 Nameplate RPM (048A11T201)
- ELESA Oil level sight glass, HCFE.15-1/2-EX (HCFE-EX)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X04X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings