Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X05X06
Zoro # G203655653
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Material Steel
- Hex Size 0.688
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 1 1/2-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X05X06
- Zoro # G203655653
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.688 |
Fitting Thread Size 1 | 1/2-20 |
Overall Length | 1.29 |
Overall Length (mm) | 32.766 |
Hex Size (mm) | 17.4752 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.07 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6010 C3, Deep Groove BBear, Single Row 90Mm, 6010 C3 (6010 C3)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. OD, Bushing Sold Separately (AK61H)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- GAST Gast Standard 2Hah-10-M200X Piston Pump (2HAH-10-M200X)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X20)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X06)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- World Wide Fittings Hydraulic Hoses & Fittings