Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X04X10
Zoro # G503655780
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/16-20
- Hex Size 1
- Material Steel
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5315X04X10
- Zoro # G503655780
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 1 |
Fitting Thread Size 2 | 7/8-14 |
Overall Length | 1.49 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 37.846 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.18 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-1/4-D-7-MINI (LFR-1/4-D-7-MINI)
- TSUBAKI Connecting Roller Link, Curved, PK5 (60CUCL)
- DIXON Hose Barb, 3/4 x 5/8 in, MNPT x Hose Barb, Brass, Domestic (1021012C)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X06)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X08X08)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 90-SS (SS-5502-06-06-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs