Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
Mfr # F5716X08X08X08
Zoro # G003653828
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 3/4-16
- Fitting Thread Size 2 3/4-16
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5716X08X08X08
- Zoro # G003653828
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.31 |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
End 3 Thread | 3/4-16 |
End 3 Style | JIC 37° Flare |
End 3 Connection Type | Male |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X20X20)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X06)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs