Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
Mfr # F5716X04X06X04
Zoro # G203654311
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 7/16-20
- Material Steel
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5716X04X06X04
- Zoro # G203654311
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | SAE |
Weight | 0.16 |
Adapter Type | Tee Adapters |
End 3 Style | JIC 37° Flare |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
End 3 Thread | 7/16-20 |
Body Material | Steel |
End 3 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/8 (82650-06)
- RENEWABLE LUBRICANTS Biodegradable Lubricant, Aerosol, 11 Oz. (80352)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- KURT Crimp Fitting, Straight, 1/4" ID, FNPT (FP-04-04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X08X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- WORLD WIDE FITTINGS Male Run Pipe Tee Stainless Steel (5602X06X06X06SS)
- WORLD WIDE FITTINGS JIC to Male Pipe 45° Elbow Stainless Steel (2503X08X06SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X08)
- World Wide Fittings Hydraulic Hoses & Fittings