Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X16X16
Zoro # G003653972
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 1-5/16-12
- Material Steel
- Hex Size 1.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5515X16X16
- Zoro # G003653972
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | SAE |
Weight | 0.91 |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- FREEMAN P1450RPU 1/4" x 50' Polyurethane Air Hose with Field Repairable Ends (P1450RPU)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X08X08)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- World Wide Fittings Hydraulic Hoses & Fittings