Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X12X12
Zoro # G803653592
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 1-1/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5515X12X12
- Zoro # G803653592
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size | 1.063 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.612 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Coupler 1/4" I/M 1/4" FNPT (13-235)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- DIXON Enerpac 3000 Screw Type Interchange Dust Plug, 1/4 in Nominal, Steel, Domestic (2TDP)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Long (F5425X06X06)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- World Wide Fittings Hydraulic Hoses & Fittings