Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X10X16
Zoro # G503653472
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Size 2 1-5/16-12
- Hex Size 1.313
- Fitting Thread Size 1 7/8-14
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5515X10X16
- Zoro # G503653472
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.313 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size (mm) | 33.3502 |
Details
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.878 |
End 2 Connection Type | Male Adjustable |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK100-H (2BK100-H)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX08SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex (4324X16X16MH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X16X16SS)
- World Wide Fittings Hydraulic Hoses & Fittings