Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X10X08
Zoro # G503656237
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Size 1 7/8-14
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 3/4-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5515X10X08
- Zoro # G503656237
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.875 |
Hex Size (mm) | 22.225 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.33 |
End 2 Connection Type | Male Adjustable |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket TROY-BILT 954-04142 Replacement Belt, 4LK910 (4LK910)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SD-024-D)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2ZNR JEM)
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female JIC Swivel 90° Elbow (6809X16X16)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X08X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs