Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow
Mfr # F5515X08X06
Zoro # G003656089
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Size 2 9/16-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5515X08X06
- Zoro # G003656089
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.2 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- THOMSON Shaft, 1566 Steel, 0.500 In D, 72 In (QS 1/2 L PD 72)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X06X06X04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X06X06SS)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-08MOR (FF6400-06-08)
- World Wide Fittings Hydraulic Hoses & Fittings