Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long
Mfr # F5515X08X08LL
Zoro # G503656299
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 SAE
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5515X08X08LL
- Zoro # G503656299
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/4-16 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | SAE |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.35 |
End 2 Connection Type | Male Adjustable |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 62 (1952X16)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In (6 S6LO-S)
- World Wide Fittings Hydraulic Hoses & Fittings