Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X16X33
Zoro # G903655496
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE Metric
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Overall Length 2.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7001X16X33
- Zoro # G903655496
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.05 |
Hex Size | 1.614 |
Fitting Thread Size 1 | 1-5/16-12 |
Fitting Thread Size 2 | M33X2.0 |
Hex Size (mm) | 40.9956 |
Overall Length (mm) | 52.07 |
Details
Fitting Thread Type 2 | SAE Metric |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint Thinner, Plastic Jug, 2.5 gal. (701G3)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X06X06SS)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X10)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X16)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs