Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Metric Straight Thread Adapter
Mfr # 7001X10X22
Zoro # G503655568
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Hex Size 1.063
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.705
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7001X10X22
- Zoro # G503655568
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.063 |
Overall Length | 1.705 |
Fitting Thread Size 1 | 7/8-14 |
Fitting Thread Size 2 | M22X1.5 |
Hex Size (mm) | 27.0002 |
Overall Length (mm) | 43.307 |
Details
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | SAE Metric |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 170in PL, T340 (1700H100)
- PARKER Filter Element, Pneumatic, Sterile Air, PK3 (3/100-12-SA)
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X05X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X06X04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR (6400-16-24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs